Shop All Disposable Standard Batteries
Ilc
Replacement For ENERGIZER, NH15BP8
Mfr # NH15BP-8
Zoro # G008074154
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Application Multipurpose
- Battery Chemistry Nickel Metal Hydride (NiMH)
- Battery Capacity 2300 mAh
- Battery Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # NH15BP-8
- Zoro # G008074154
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Details
Application | Multipurpose |
Item | Battery |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Battery Capacity | 2300 mAh |
Battery Rechargeable | Yes |
Description
NH15BP8 BATTERIES MISCELLANEOUS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 - 2PK (MAX3435097)
- DURACELL Button Cell Battery, 303/357, 1.5V, PK6 (D303/357BPK)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- ILC Replacement For LIGHT BULB LAMP, ALAAA18 (ALAAA-18)
- ILC Replacement For ENERGIZER, L91BP4 (L91BP-4)
- ILC Replacement for Duracell Pc1300 (PC1300 DURACELL)
- ILC Replacement For ENERGIZER, NH22NBP (NH22NBP)
- ILC Replacement For ENERGIZER, E93BP2 (E93BP-2)
- ILC Replacement for Energizer En93 (EN93 ENERGIZER)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 20 PK (3400BP20)
- Ilc Disposable Standard Batteries