Shop All Halogen Light Bulbs
Ilc
Replacement for Elmo Sp-series replacement light bulb lamp
Mfr # SP-SERIES ELMO
Zoro # G303209152
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 21
- Watts 150
- Bulb Color Temp. 3400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SP-SERIES ELMO
- Zoro # G303209152
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 21 |
Watts | 150 |
Bulb Color Temp. | 3400 |
Description
Replacement for Elmo Sp-series replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN MagnifierLight, Spring, AR 36in, BLK (26505-ESL-XL5-UV)
- FEIT ELECTRIC DWNLT RETRO LED5/6""10.5W (74206/CA)
- ILC Replacement for Sylvania 50par38/hal/fl30/rp 120v replacement light bulb lamp (50PAR38/HAL/FL30/RP 120V SYLVANIA)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/835HE)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V (Q100CL/DC/2V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S1919 replacement light bulb lamp (S1919 SATCO)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ILC Replacement for Philips 32840-1 replacement light bulb lamp (32840-1 PHILIPS)
- ILC Replacement for Damar 23111b replacement light bulb lamp (23111B DAMAR)
- ILC Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp (BW.DLS.DLG.DHX BULBWORKS)
- Ilc Halogen Light Bulbs