Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Elmo 912s Film Editor replacement light bulb lamp
Mfr # 912S FILM EDITOR ELMO
Zoro # G902867005
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B6
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 10
- Watts 10
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 912S FILM EDITOR ELMO
- Zoro # G902867005
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | B6 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 10 |
Watts | 10 |
Voltage | 6 |
Description
Replacement for Elmo 912s Film Editor replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 6 Gauge, 1/4", PK50 (5951-050D)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1868X4)
- CONTINENTAL CONTITECH TIMING BELT TENSIONER KIT (TB131K1)
- SKF Shaft Repair Sleeve, SS, 2.162 to 2.168in. (99215)
- ILC Replacement For WAGNER 4406 (WW-R0Y0-2)
- ILC Replacement for Light Bulb / Lamp 4t4.5-125v-cs-s replacement light bulb lamp (4T4.5-125V-CS-S LIGHT BULB / LAMP)
- ILC Replacement for American Mini Lamp INC Am755 replacement light bulb lamp, 10PK (AM755 AMERICAN MINI LAMP INC)
- ILC Replacement for Trimcraft T7512-24 replacement light bulb lamp (T7512-24 TRIMCRAFT)
- ILC Replacement for Grainger Ie855 replacement light bulb lamp, 10PK (IE855 GRAINGER)
- ILC Replacement For GE GENERAL ELECTRIC GE 24PSB 10PK (10PAK:WW-EKEX-5)
- WAGNER 2057 Standard Series Tail Light Bulb (W31-2057)
- Ilc Vehicle Bulbs & Lenses