Shop All Halogen Light Bulbs
Ilc
Replacement for Elmo 16-cl M/O replacement light bulb lamp
Mfr # 16-CL M/O ELMO
Zoro # G403206976
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Watts 250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 16-CL M/O ELMO
- Zoro # G403206976
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Watts | 250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 24 |
Description
Replacement for Elmo 16-cl M/O replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- FEIT ELECTRIC LED B10 E12 DL 40W 2PK (BPCTF40950CAFL2)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- ILC Replacement for Light Bulb / Lamp Jde11 120v-50w replacement light bulb lamp (JDE11 120V-50W LIGHT BULB / LAMP)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- ILC Replacement for Westinghouse 04756 replacement light bulb lamp (04756 WESTINGHOUSE)
- ILC Replacement for ANSI BAB12V20WGU53FG (BAB12V20WGU53FG ANSI)
- ILC Replacement for Dacor 92348 replacement light bulb lamp (92348 DACOR)
- EIKO EIKO 360W, MR16 Halogen Reflector Light Bulb (ENX)
- Ilc Halogen Light Bulbs