Shop All Halogen Light Bulbs
Ilc
Replacement for Eliminator Lighting Vertigo replacement light bulb lamp
Mfr # VERTIGO ELIMINATOR LIGHTING
Zoro # G203007728
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Watts 300
- Bulb Base Type GX6.35 GU6.35 2-PIN
- Bulb Color Temp. 3400
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # VERTIGO ELIMINATOR LIGHTING
- Zoro # G203007728
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T6 |
Watts | 300 |
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Bulb Color Temp. | 3400 |
Voltage | 120 |
Description
Replacement for Eliminator Lighting Vertigo replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Pro Blue Penlight W/ White Led (STL66122)
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- DIODE LED LO-PRO Jct Box Driver Combo - 24V OMNIDRIVE ELV - 20W (DI-TD-24V-20W-LPS)
- EMI Penlight, LED, 49 lm (222)
- ILC Replacement for Osram Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp (6.6A/150T4Q/64354/EWR/DL OSRAM SYLVANIA)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Photoflex Fvslb 500 500 Watt replacement light bulb lamp (FVSLB 500 500 WATT PHOTOFLEX)
- Ilc Halogen Light Bulbs