Shop All Halogen Light Bulbs
Ilc
Replacement for Eliminator Lighting Mushroom replacement light bulb lamp
Mfr # MUSHROOM ELIMINATOR LIGHTING
Zoro # G703007785
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Bulb Shape T6
- Watts 300
- Voltage 120
- Bulb Base Type GX6.35 GU6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MUSHROOM ELIMINATOR LIGHTING
- Zoro # G703007785
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Bulb Shape | T6 |
Watts | 300 |
Voltage | 120 |
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Description
Replacement for Eliminator Lighting Mushroom replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- LUMAPRO LUMAPRO 4W, T5 Miniature Incandescent Bulb (21U579)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- ILC Replacement for Hikari J32v/300w 119mm (j8230) replacement light bulb lamp (J32V/300W 119MM (J8230) HIKARI)
- ILC Replacement for Grimes A-4174-24 replacement light bulb lamp (A-4174-24 GRIMES)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp (Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs