Shop All Halogen Light Bulbs
Ilc
Replacement for Eliminator Lighting Eliminator Mushroom replacement light bulb lamp
Mfr # ELIMINATOR MUSHROOM ELIMINATOR LIGHTING
Zoro # G803007760
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX6.35 GU6.35 2-PIN
- Bulb Shape T6
- Voltage 120
- Bulb Color Temp. 3400
- Watts 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ELIMINATOR MUSHROOM ELIMINATOR LIGHTING
- Zoro # G803007760
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Bulb Shape | T6 |
Voltage | 120 |
Bulb Color Temp. | 3400 |
Watts | 300 |
Description
Replacement for Eliminator Lighting Eliminator Mushroom replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 35par20/cap/wfl 130v replacement light bulb lamp (35PAR20/CAP/WFL 130V SATCO)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- WESTINGHOUSE Bulb Halgn T4 60W (0487900)
- BAYCO $LED PENLIGHT I.S. 30 LUMENS (BYXPP-5410G)
- ILC Replacement for Osram Sylvania 64663 HLX replacement light bulb lamp (64663 HLX OSRAM SYLVANIA)
- ILC Replacement for Damar Hl150bt15/sw/ssfc Safe-shield replacement light bulb lamp (HL150BT15/SW/SSFC SAFE-SHIELD DAMAR)
- ILC Replacement for Tizio A9-tizio-+ replacement light bulb lamp (A9-TIZIO-+ TIZIO)
- ILC Replacement for Sylvania H11-55w replacement light bulb lamp (H11-55W SYLVANIA)
- ILC Replacement for Wagner 1255h7 replacement light bulb lamp (1255H7 WAGNER)
- ILC Replacement for Steris 129362-228 replacement light bulb lamp (129362-228 STERIS)
- SUPERSHINE 500 Watt Portable Halogen Work Light (SU778312)
- Ilc Halogen Light Bulbs