Shop All Halogen Light Bulbs
Ilc
Replacement for Eliminator Lighting E-108 replacement light bulb lamp
Mfr # E-108 ELIMINATOR LIGHTING
Zoro # G603009476
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Bulb Shape T6
- Bulb Base Type GX6.35 GU6.35 2-PIN
- Watts 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # E-108 ELIMINATOR LIGHTING
- Zoro # G603009476
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Bulb Shape | T6 |
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Watts | 300 |
Voltage | 120 |
Description
Replacement for Eliminator Lighting E-108 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W T12 Black Light Fluorescent Lamp - G13 Base (S2926)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7364)
- ILC Replacement for Martin Professional Ml702 replacement light bulb lamp (ML702 MARTIN PROFESSIONAL)
- ILC Replacement for Damar 4594a replacement light bulb lamp, 2PK (4594A DAMAR)
- ILC Replacement for Light Bulb / Lamp Jp120v-750wcf replacement light bulb lamp (JP120V-750WCF LIGHT BULB / LAMP)
- ILC Replacement for Reichert 12084 replacement light bulb lamp (12084 REICHERT)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp FCS Bulb replacement light bulb lamp (FCS BULB LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs