Shop All Halogen Light Bulbs
Ilc
Replacement for Electrix 7330 replacement light bulb lamp
Mfr # 7330 ELECTRIX
Zoro # G403009102
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 50
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3000
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 7330 ELECTRIX
- Zoro # G403009102
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 50 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Description
Replacement for Electrix 7330 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- KILLARK Wall Bracket, Elbow (VB-2)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31604-12PC)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25/rvl 120v replacement light bulb lamp (75PAR30/H/FL25/RVL 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- ILC Replacement for GE General Electric G.E M1121134 replacement light bulb lamp (M1121134 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Bc150q/cl ETG replacement light bulb lamp (BC150Q/CL ETG PHILIPS)
- ILC Replacement for Norman Lamps Nli-4174-24 replacement light bulb lamp (NLI-4174-24 NORMAN LAMPS)
- ILC Replacement for Eiko 031293151681 replacement light bulb lamp 2 Pack (031293151681 EIKO)
- ILC Replacement for Halco Jc20/ba15s replacement light bulb lamp (JC20/BA15S HALCO)
- Ilc Halogen Light Bulbs