Shop All HID Light Bulbs
Ilc
Replacement for Elation Focus Spot 250r replacement light bulb lamp
Mfr # FOCUS SPOT 250R ELATION
Zoro # G103008702
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Shape T8
- Bulb Color Temp. 8000
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Voltage 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FOCUS SPOT 250R ELATION
- Zoro # G103008702
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 250 |
Bulb Shape | T8 |
Bulb Color Temp. | 8000 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Voltage | 90 |
Description
Replacement for Elation Focus Spot 250r replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 65225 replacement light bulb lamp (65225 HALCO)
- ILC Replacement for Osram Sylvania Dulux S 9w/41k replacement light bulb lamp 2 Pack (DULUX S 9W/41K OSRAM SYLVANIA)
- ILC Replacement for Olec L1252 replacement light bulb lamp (L1252 OLEC)
- KEYSTONE T12 Electronic Ballast, KTEB-2110-1-TP-PIC (KTEB-2110-1-TP-PIC)
- ILC Replacement for Sylvania Lu70/eco replacement light bulb lamp (LU70/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E Mvr400/c/u/ed28 replacement light bulb lamp (MVR400/C/U/ED28 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Spectroline Bib-150p replacement light bulb lamp (BIB-150P SPECTROLINE)
- ILC Replacement for American DJ Active Scan 250 replacement light bulb lamp (ACTIVE SCAN 250 AMERICAN DJ)
- ILC Replacement for Bulbrite Mv100/dx/m replacement light bulb lamp (MV100/DX/M BULBRITE)
- ILC Replacement for Ushio FST 24v-3w/c/xx replacement light bulb lamp, 2PK (FST 24V-3W/C/XX USHIO)
- ILC Replacement for Venture Lighting Mh100w/u/ps/3k replacement light bulb lamp (MH100W/U/PS/3K VENTURE LIGHTING)
- Ilc HID Light Bulbs