Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Tt42/65 replacement light bulb lamp
Mfr # TT42/65 EIKO
Zoro # G003433598
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # TT42/65 EIKO
- Zoro # G003433598
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Bulb Color Temp. | 6500 |
Description
Replacement for Eiko Tt42/65 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 25W, T5, Miniature Bi Pin, 5000K, Non-Dim (S39719)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- ILC Replacement for Osram Sylvania 25t10/277v/bb 277v replacement light bulb lamp (25T10/277V/BB 277V OSRAM SYLVANIA)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ILC Replacement GE General Electric G.E Aqua Rays Freshwater F40t12 AR FR replacement light bulb lamp (AQUA RAYS FRESHWATER F40T12 AR FR GE GENERAL ELE)
- ILC Replacement for Lumapro 1pha4 replacement light bulb lamp (1PHA4 LUMAPRO)
- ILC Replacement for Athalon F13tbx/841/a/eco replacement light bulb lamp (F13TBX/841/A/ECO ATHALON)
- ILC Replacement for Philips Pl-l 18w/835/4p replacement light bulb lamp (PL-L 18W/835/4P PHILIPS)
- ILC Replacement for Bulbrite F20t4/gn replacement light bulb lamp (F20T4/GN BULBRITE)
- ILC Replacement for Halco Cfl23/50/r40 replacement light bulb lamp (CFL23/50/R40 HALCO)
- ILC Replacement for PHILIPS 37889-3 (37889-3 PHILIPS)
- Ilc Fluorescent Light Bulbs