Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Tt32/35 replacement light bulb lamp
Mfr # TT32/35 EIKO
Zoro # G902789239
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TT32/35 EIKO
- Zoro # G902789239
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Replacement for Eiko Tt32/35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Surface Mount 6.5" Wt, 2X4 (SK-24-WT)
- SURE-LITES Plastic Remote, 60 Cover, Double, Wh (SRP60DWH)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- ILC Replacement for Osram Sylvania 20583 replacement light bulb lamp (20583 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 21625 replacement light bulb lamp (21625 SYLVANIA)
- ILC Replacement for Philips El/a R30 15W replacement light bulb lamp (EL/A R30 15W PHILIPS)
- ILC Replacement for Philips F54t5/835/ho/alto replacement light bulb lamp, 25PK (F54T5/835/HO/ALTO PHILIPS)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- ILC Replacement for Philips F32t8/tl830 replacement light bulb lamp, 36PK (F32T8/TL830 PHILIPS)
- Ilc Fluorescent Light Bulbs