Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Tt26/27 replacement light bulb lamp
Mfr # TT26/27 EIKO
Zoro # G402789333
original price:
$8.45
7% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TT26/27 EIKO
- Zoro # G402789333
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 2700 |
Description
Replacement for Eiko Tt26/27 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector, 999 4" (999H)
- ILC Replacement for Halco Hid54/850/ex39/led3 replacement light bulb lamp (HID54/850/EX39/LED3 HALCO)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- ILC Replacement for Philips F24t5/850/ho/alto replacement light bulb lamp (F24T5/850/HO/ALTO PHILIPS)
- ILC Replacement for Westinghouse F17/t8/835 Ecomax replacement light bulb lamp (F17/T8/835 ECOMAX WESTINGHOUSE)
- ILC Replacement for Bulbrite 511619 replacement light bulb lamp (511619 BULBRITE)
- ILC Replacement for Batteries AND Light Bulbs Flo10373 replacement light bulb lamp (FLO10373 BATTERIES AND LIGHT BULBS)
- ILC Replacement for SYLVANIA FT55DL/835/ECO (FT55DL/835/ECO SYLVANIA)
- ILC Replacement for Halco Cfl13/27/t2 Coil-twist-spiral replacement light bulb lamp (CFL13/27/T2 COIL-TWIST-SPIRAL HALCO)
- ILC Replacement for Dewalt Dc0213 replacement light bulb lamp (DC0213 DEWALT)
- Ilc Fluorescent Light Bulbs