Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Sp85/41/med Coil-twist-spiral replacement light bulb lamp
Mfr # SP85/41/MED COIL-TWIST-SPIRAL EIKO
Zoro # G402798489
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 85
- Watts 85
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SP85/41/MED COIL-TWIST-SPIRAL EIKO
- Zoro # G402798489
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 85 |
Watts | 85 |
Voltage | 120 |
Bulb Color Temp. | 4100 |
Description
Replacement for Eiko Sp85/41/med Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- ILC Replacement for Lumapro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT LUMAPRO)
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- BULBRITE 40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb (776302)
- ILC Replacement for Sylvania Cf13dd/e/827/eco/bl/ replacement light bulb lamp (CF13DD/E/827/ECO/BL/ SYLVANIA)
- ILC Replacement for Osram Sylvania 20937 replacement light bulb lamp (20937 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F13bx/spx27 replacement light bulb lamp (F13BX/SPX27 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania F18t5/ww/rs/smbase replacement light bulb lamp (F18T5/WW/RS/SMBASE OSRAM SYLVANIA)
- ILC Replacement for Philips Fc8t9/cool White Plus replacement light bulb lamp (FC8T9/COOL WHITE PLUS PHILIPS)
- ILC Replacement for Halco Pl26t/e/35/eco replacement light bulb lamp (PL26T/E/35/ECO HALCO)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm replacement light bulb lamp, 12PK (F35/CX41/U6/WM GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs