Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Sp42/27k replacement light bulb lamp
Mfr # SP42/27K EIKO
Zoro # G402788978
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 42
- Watts 42
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SP42/27K EIKO
- Zoro # G402788978
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 42 |
Watts | 42 |
Bulb Color Temp. | 2800 |
Voltage | 120 |
Description
Replacement for Eiko Sp42/27k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp (JCM15-150F.FP LIGHT BULB / LAMP)
- LEVITON Clear, 4-Pin (2G11) (23452-H)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300B)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- ILC Replacement for Philips 27248-4 replacement light bulb lamp, 25PK (27248-4 PHILIPS)
- ILC Replacement for Damar F40ltt/4p/841/22.5 replacement light bulb lamp (F40LTT/4P/841/22.5 DAMAR)
- ILC Replacement for Bulbrite F16t4/30k replacement light bulb lamp (F16T4/30K BULBRITE)
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- ILC Replacement For Seagull Lighting, 97102 (97102)
- ILC Replacement for TCP Tcp-48932-35k replacement light bulb lamp (TCP-48932-35K TCP)
- ILC Replacement for GREEN ENERGY PL13W/1U/2P/835 (PL13W/1U/2P/835 GREEN ENERGY)
- Ilc Fluorescent Light Bulbs