Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp
Mfr # SP26/27-GU24 EIKO
Zoro # G602789652
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 26
- Watts 26
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SP26/27-GU24 EIKO
- Zoro # G602789652
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 26 |
Watts | 26 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 35deg., GU5.3 (6.5MR16/F35/2700-2200 DIM 12V)
- POWEROPTIX Flashlight 4 LED 2AA - Black (032-60201)
- VAXCEL Huntley 12in Pendant Milk (P0243)
- HALO Ot403P Oversized Trim Ring (OT403P)
- ILC Replacement for Damar F40t12 Truetone 741 4100k replacement light bulb lamp, 25PK (F40T12 TRUETONE 741 4100K DAMAR)
- ILC Replacement for Osram Sylvania 20927 replacement light bulb lamp, 25PK (20927 OSRAM SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34/CW/C/WM/ECO REPLACED BY (F34/CW/C/WM/ECO REPLACED BY GE GENERAL ELECTRIC)
- ILC Replacement for Labconco 69101-10 replacement light bulb lamp (69101-10 LABCONCO)
- ILC Replacement for Light Bulb / Lamp Fc12t10/cw replacement light bulb lamp (FC12T10/CW LIGHT BULB / LAMP)
- ILC Replacement for Philips 38336-4 replacement light bulb lamp (38336-4 PHILIPS)
- ILC Replacement for Green Energy CFL 9w/64k T2 Mini Spiral Coil-twist- replacement light bulb lamp (CFL 9W/64K T2 MINI SPIRAL COIL-TWIST- GREEN EN)
- Ilc Fluorescent Light Bulbs