Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Sp23/r40/27k-dim replacement light bulb lamp
Mfr # SP23/R40/27K-DIM EIKO
Zoro # G602800272
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SP23/R40/27K-DIM EIKO
- Zoro # G602800272
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Eiko Sp23/r40/27k-dim replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 4V)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- ILC Replacement for Mitsubishi Fml27ex/n replacement light bulb lamp (FML27EX/N MITSUBISHI)
- ILC Replacement for Duralamp Gr10q/4pin/21w/35k replacement light bulb lamp (GR10Q/4PIN/21W/35K DURALAMP)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U/6 (F32T8/SPX35/U/6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Dulux S 13w/41/827 replacement light bulb lamp (DULUX S 13W/41/827 OSRAM SYLVANIA)
- ILC Replacement for Furnlite Tf416 replacement light bulb lamp (TF416 FURNLITE)
- ILC Replacement for Light Bulb / Lamp L18w/41/827 replacement light bulb lamp, 2PK (L18W/41/827 LIGHT BULB / LAMP)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F54W/T5/830/HO/ECO)
- Ilc Fluorescent Light Bulbs