Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Sp23/35k replacement light bulb lamp
Mfr # SP23/35K EIKO
Zoro # G602788921
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SP23/35K EIKO
- Zoro # G602788921
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 3500 |
Voltage | 120 |
Description
Replacement for Eiko Sp23/35k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- HALO Sld4Xjb Led (SLD405840WH)
- ILC Replacement for Eiko Dt40/50/rs replacement light bulb lamp (DT40/50/RS EIKO)
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- ILC Replacement for Sylvania Cf23elminitwist/1pk/rp replacement light bulb lamp, 2PK (CF23ELMINITWIST/1PK/RP SYLVANIA)
- ILC Replacement for Philips F14t5/841/ss replacement light bulb lamp (F14T5/841/SS PHILIPS)
- ILC Replacement for ATHALON F5BX/827/ECO (F5BX/827/ECO ATHALON)
- ILC Replacement for Philips Pl-c 18w/827/4p replacement light bulb lamp (PL-C 18W/827/4P PHILIPS)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- Ilc Fluorescent Light Bulbs