Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Sp15/r30/27k replacement light bulb lamp
Mfr # SP15/R30/27K EIKO
Zoro # G502788663
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SP15/R30/27K EIKO
- Zoro # G502788663
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Eiko Sp15/r30/27k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 6.6a 64342 Hlx-c 100-15 Pk30d replacement light bulb lamp, 2PK (6.6A 64342 HLX-C 100-15 PK30D SYLVANIA)
- ILC Replacement for Robertson Sp79p (SP79P ROBERTSON)
- ILC Replacement for Ballast Rww-rei264g6mv (RWW-REI264G6MV)
- POWEROPTIX Cap Light COB LED - Black (032-92540)
- ILC Replacement for OSRAM SYLVANIA CF18DD/827/ECO (CF18DD/827/ECO OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Cft13w/gx23/827 replacement light bulb lamp (CFT13W/GX23/827 LIGHT BULB / LAMP)
- ILC Replacement for SEA Gull 9746 replacement light bulb lamp, 2PK (9746 SEA GULL)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for Light Bulb / Lamp Ful18t6/bl replacement light bulb lamp (FUL18T6/BL LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F36bx/840 replacement light bulb lamp (F36BX/840 GE GENERAL ELECTRIC G.E)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Sylvania, Dulux L 18W/840 (DULUX L 18W/840)
- Ilc Fluorescent Light Bulbs