Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Qt13/g24d1/30 replacement light bulb lamp
Mfr # QT13/G24D1/30 EIKO
Zoro # G802788134
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-1 2-PIN 24MM CENTER-TO-CENTER
- Wattage Equivalency 13
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # QT13/G24D1/30 EIKO
- Zoro # G802788134
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-1 2-PIN 24MM CENTER-TO-CENTER |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3000 |
Description
Replacement for Eiko Qt13/g24d1/30 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par56, Replacement For Donsbulbs, Q500Par56Nsp (Q500PAR56NSP)
- STREAMLIGHT Stylus Pro Clip (660024)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- ILC Replacement for Philips Pl-l 36w/827/4p replacement light bulb lamp (PL-L 36W/827/4P PHILIPS)
- ILC Replacement for Naed 21134 replacement light bulb lamp, 2PK (21134 NAED)
- ILC Replacement for Lumapro 1pgw5 replacement light bulb lamp, 2PK (1PGW5 LUMAPRO)
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- ILC Replacement for Panasonic Fq13e41.u/2 replacement light bulb lamp, 2PK (FQ13E41.U/2 PANASONIC)
- ILC Replacement for Osram Sylvania 20708 replacement light bulb lamp, 2PK (20708 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs