Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko Q250mc-130v replacement light bulb lamp
Mfr # Q250MC-130V EIKO
Zoro # G503209129
product price: $8.05
/ea
Sold in multiples of 2 for $16.10
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q250MC-130V EIKO
- Zoro # G503209129
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 130 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Watts | 250 |
Description
Replacement for Eiko Q250mc-130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 200a/99/cl replacement light bulb lamp (200A/99/CL LIGHT BULB / LAMP)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- ILC Replacement for Perkin Elmer B011-4620 Tungsten Lamp replacement light bulb lamp (B011-4620 TUNGSTEN LAMP PERKIN ELMER)
- ILC Replacement for Osram Sylvania Dze/fds replacement light bulb lamp (DZE/FDS OSRAM SYLVANIA)
- ILC Replacement For SATCO S2232 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ADCK-3)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- ILC Replacement For OSRAM SYLVANIA BTN (WW-436E-5)
- ILC Replacement for Satco S4901 replacement light bulb lamp (S4901 SATCO)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- Ilc Halogen Light Bulbs