Shop All Halogen Light Bulbs
Ilc
Replacement for EIKO Q100/DC-120V
Mfr # Q100/DC-120V EIKO
Zoro # G103208638
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 100
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q100/DC-120V EIKO
- Zoro # G103208638
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 100 |
Bulb Color Temp. | 3000 |
Description
Replacement for Eiko Q100/dc-120v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-30-UV-SC1050-56-VDIM-U7-CP)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- ILC Replacement for Bausch & Lomb 31-75-47 replacement light bulb lamp (31-75-47 BAUSCH & LOMB)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" (2NAX4)
- ILC Replacement for Lumapro 2f520 replacement light bulb lamp, 2PK (2F520 LUMAPRO)
- ILC Replacement for Apollo T200 replacement light bulb lamp (T200 APOLLO)
- ILC Replacement for ECE H2 100w 12V replacement light bulb lamp (H2 100W 12V ECE)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement for Satco S3109 replacement light bulb lamp (S3109 SATCO)
- ILC Replacement for Ushio 1002283 replacement light bulb lamp (1002283 USHIO)
- Ilc Halogen Light Bulbs