Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko Q1000t3/cl/277v replacement light bulb lamp
Mfr # Q1000T3/CL/277V EIKO
Zoro # G503009293
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
- Voltage 277
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Q1000T3/CL/277V EIKO
- Zoro # G503009293
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Voltage | 277 |
Watts | 1000 |
Description
Replacement for Eiko Q1000t3/cl/277v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 150 W Clamp Lamp (4151P)
- K-TOOL INTERNATIONAL Rechargeable 2,000 Lumens Headlamp / Flashlight (KTIXD5555)
- ILC Replacement for Bender & Wirth 899 replacement light bulb lamp (899 BENDER & WIRTH)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL1550S)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- ILC Replacement for F.a.l. Cross-ry replacement light bulb lamp (CROSS-RY F.A.L.)
- ILC Replacement for Halco 107358 replacement light bulb lamp (107358 HALCO)
- ILC Replacement for Olympus CH2 Series CHS replacement light bulb lamp (CH2 SERIES CHS OLYMPUS)
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- ILC Replacement for Micro VU Spectra Profile Illumn replacement light bulb lamp (SPECTRA PROFILE ILLUMN MICRO VU)
- Ilc Halogen Light Bulbs