Shop All LED Light Bulbs
Ilc
Replacement for Eiko Psb-6-r1-28v-t2 replacement light bulb lamp
Mfr # PSB-6-R1-28V-T2 EIKO
Zoro # G102790721
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SLIDE BASE #5
- Bulb Shape T2
- Voltage 24
- Watts 4.8
- Wattage Equivalency 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PSB-6-R1-28V-T2 EIKO
- Zoro # G102790721
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SLIDE BASE #5 |
Bulb Shape | T2 |
Voltage | 24 |
Watts | 4.8 |
Wattage Equivalency | 4.8 |
Description
Replacement for Eiko Psb-6-r1-28v-t2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, Asb-1232-24-E (ASB-1232-24-E)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- FEIT ELECTRIC Light bulb, LED, Flood, BR40, 65W, PK24 (BR40DM/10KLED/2/12)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60927CA/FIL/2/RP)
- ILC Replacement For SATCO S29894 (S29894)
- ILC Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp (LM10120MB-WW CEC INDUSTRIES)
- ILC Replacement for Damar 23762a replacement light bulb lamp (23762A DAMAR)
- ILC Replacement for Satco S9390 replacement light bulb lamp (S9390 SATCO)
- ILC Replacement for Feit Electric F32t8/30k LED Replacement replacement light bulb lamp (F32T8/30K LED REPLACEMENT FEIT ELECTRIC)
- ILC Replacement for Halco S14amb2ant/822/led replacement light bulb lamp (S14AMB2ANT/822/LED HALCO)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- Ilc LED Light Bulbs