Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Par30ln/15/30k replacement light bulb lamp
Mfr # PAR30LN/15/30K EIKO
Zoro # G902789833
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PAR30LN/15/30K EIKO
- Zoro # G902789833
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | PAR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Eiko Par30ln/15/30k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA LED High Bay, 160W, 47-13/16" L x 6-5/8" W (HB648160W50)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 6X6"" (APDPC6)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5893-8)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- ILC Replacement for TCP Tcp-48932-35k replacement light bulb lamp (TCP-48932-35K TCP)
- ILC Replacement for Damar 26171a replacement light bulb lamp, 2PK (26171A DAMAR)
- ILC Replacement for GE GENERAL ELECTRIC G.E F13DBX23/835/ECO (F13DBX23/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- ILC Replacement for Damar H15sl/green Coil-twist-spiral replacement light bulb lamp (H15SL/GREEN COIL-TWIST-SPIRAL DAMAR)
- ILC Replacement for Halco Cfl13/27/t2 Coil-twist-spiral replacement light bulb lamp (CFL13/27/T2 COIL-TWIST-SPIRAL HALCO)
- ILC Replacement for Damar Ftu6-72t12cw/ho replacement light bulb lamp, 6PK (FTU6-72T12CW/HO DAMAR)
- Ilc Fluorescent Light Bulbs