Shop All HID Light Bulbs
Ilc
Replacement for Eiko Mh100/u/med replacement light bulb lamp
Mfr # MH100/U/MED EIKO
Zoro # G303009066
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED17
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH100/U/MED EIKO
- Zoro # G303009066
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED17 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Bulb Color Temp. | 3200 |
Description
Replacement for Eiko Mh100/u/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB T6.5 E17 WW 20W (BP20T61/2/SULED)
- GE LAMPS Halogen Light Bulb, T4,100W (Q100CL/DC)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- ILC Replacement for GE General Electric G.E Fle42hlx/2/xl827 replacement light bulb lamp (FLE42HLX/2/XL827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania H43av-75/dx replacement light bulb lamp (H43AV-75/DX OSRAM SYLVANIA)
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- ILC Replacement for GE General Electric G.E Mvr175/vbu/vbu/pa replacement light bulb lamp (MVR175/VBU/VBU/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Lol-it HSD 300w/80/p28 replacement light bulb lamp (LOL-IT HSD 300W/80/P28 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp (LU200/S66 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- ILC Replacement for Pelican 2004 Super Sabrelite (2004 SUPER SABRELITE PELICAN)
- Ilc HID Light Bulbs