Shop All HID Light Bulbs
Ilc
Replacement for Eiko Lu100eco replacement light bulb lamp
Mfr # LU100ECO EIKO
Zoro # G203033338
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2000
- Watts 100
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED23
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU100ECO EIKO
- Zoro # G203033338
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2000 |
Watts | 100 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED23 |
Voltage | 120 |
Description
Replacement for Eiko Lu100eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Brick Grill Faceplate Replacement (PST1W)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20875)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-5K)
- ILC Replacement for Metal Halide Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 METAL HALIDE)
- ILC Replacement for GRAINGER 2V712 (2V712 GRAINGER)
- ILC Replacement for Light Bulb / Lamp 65par/fl Outlawed Replace BY replacement light bulb lamp (65PAR/FL OUTLAWED REPLACE BY LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite Fex3f/12 replacement light bulb lamp (FEX3F/12 BULBRITE)
- ILC Replacement for GE General Electric G.E 12381 replacement light bulb lamp (12381 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Batteries AND Light Bulbs Hps10008 replacement light bulb lamp (HPS10008 BATTERIES AND LIGHT BULBS)
- ILC Replacement for PLUSRITE 2050 (2050 PLUSRITE)
- ILC Replacement for Philips Cdm20/par30/l/mfl/3k replacement light bulb lamp (CDM20/PAR30/L/MFL/3K PHILIPS)
- Ilc HID Light Bulbs