Shop All LED Light Bulbs
Ilc
Replacement for Eiko Ledp-8wa19/830-dim3 replacement light bulb lamp
Mfr # LEDP-8WA19/830-DIM3 EIKO
Zoro # G302801180
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 8
- Wattage Equivalency 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LEDP-8WA19/830-DIM3 EIKO
- Zoro # G302801180
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 8 |
Wattage Equivalency | 8 |
Color Temperature | 3000 |
Description
Replacement for Eiko Ledp-8wa19/830-dim3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl409 4" H4 Wall Wash With Reflector And Trim Ring (TL409WHWW)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- HALO Par Metal Splay, 5000 (5000P)
- ILC Replacement For NUVO LIGHTING S9570 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1S4R-5)
- ILC Replacement For SATCO S11368 (S11368)
- ILC Replacement For BATTERIES AND LIGHT BULBS 18LEDREFLECTOR3000KE26 LED BASE TYPE E26 6PK (6PAK:WW-L908-4)
- ILC Replacement for Eiko 10172 replacement light bulb lamp (10172 EIKO)
- ILC Replacement For LIGHT BULB LAMP 6S6LEDW 130V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-ERTX-1)
- ILC Replacement for Satco S9210 replacement light bulb lamp (S9210 SATCO)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3500K Natural White Dimmable E26 Base 4-Pack (LR21444-4PK)
- Ilc LED Light Bulbs