Shop All LED Light Bulbs
Ilc
Replacement for Eiko Ledp-1383/41k replacement light bulb lamp
Mfr # LEDP-1383/41K EIKO
Zoro # G202800658
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape R12
- Voltage 12
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LEDP-1383/41K EIKO
- Zoro # G202800658
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | R12 |
Voltage | 12 |
Color Temperature | 4000 |
Description
Replacement for Eiko Ledp-1383/41k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Pass and Seymour Heavy-Duty 2-Circuit 4-Position Pull Chain Light Switch (1689-50)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- ILC Replacement for PHILIPS F40/CWX ALTO (F40/CWX ALTO PHILIPS)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 WHT 25PK (BU25C9-OWHA)
- ILC Replacement For SATCO S22241 (S22241)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 84380 replacement light bulb lamp (84380 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp (LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL)
- ILC Replacement for Philips Pl-c 18w/835/xew/4p/alto 14W LED Replacement replacement light bulb lamp (PL-C 18W/835/XEW/4P/ALTO 14W LED REPLACEMENT PHI)
- ILC Replacement for Batteries AND Light Bulbs 10a19/led/5000k/e26 replacement light bulb lamp (10A19/LED/5000K/E26 BATTERIES AND LIGHT BULBS)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- Ilc LED Light Bulbs