Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led3wgbf/30/840-g5 replacement light bulb lamp
Mfr # LED3WGBF/30/840-G5 EIKO
Zoro # G402823495
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
- Voltage 12
- Watts 3
- Wattage Equivalency 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED3WGBF/30/840-G5 EIKO
- Zoro # G402823495
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Voltage | 12 |
Watts | 3 |
Wattage Equivalency | 3 |
Color Temperature | 5000 |
Description
Replacement for Eiko Led3wgbf/30/840-g5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- NMC Exit, Emergency Lights (LESL)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- ILC Replacement for Westinghouse F18dtt/35/4p LED Replacement replacement light bulb lamp (F18DTT/35/4P LED REPLACEMENT WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp 45448lux replacement light bulb lamp (45448LUX LIGHT BULB / LAMP)
- ILC Replacement For SATCO S2731 LED BASE TYPE WEDGE BASE 10PK (10PAK:WX-LSQ0-9)
- ILC Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp (LED-24-BA9S-R EIKO)
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- ILC Replacement For SATCO S22240 (S22240)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 6-Pack (LR31634-6PK)
- Ilc LED Light Bulbs