Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led3w1383/30/840-g5 replacement light bulb lamp
Mfr # LED3W1383/30/840-G5 EIKO
Zoro # G902823476
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape R12
- Voltage 12
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED3W1383/30/840-G5 EIKO
- Zoro # G902823476
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | R12 |
Voltage | 12 |
Color Temperature | 4000 |
Description
Replacement for Eiko Led3w1383/30/840-g5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/835 Min Bipin T5 HO ALTO UNP)
- ILC Replacement for GE General Electric G.E 41459 replacement light bulb lamp (41459 GE GENERAL ELECTRIC G.E)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- ILC Replacement For SATCO S11256 (S11256)
- ILC Replacement For EIKO 11075 (11075)
- ILC Replacement For NUVO LIGHTING S8738 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1RX0-8)
- ILC Replacement For SATCO S29547 (S29547)
- ILC Replacement for GE General Electric G.E 26668 LED Replacement replacement light bulb lamp (26668 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Fbo32/741/6/eco LED Replacement replacement light bulb lamp (FBO32/741/6/ECO LED REPLACEMENT SYLVANIA)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7365)
- Ilc LED Light Bulbs