Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led17wpar38/fl/830k-dim-g4a replacement light bulb lamp
Mfr # LED17WPAR38/FL/830K-DIM-G4A EIKO
Zoro # G002928903
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 20
- Wattage Equivalency 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED17WPAR38/FL/830K-DIM-G4A EIKO
- Zoro # G002928903
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 20 |
Wattage Equivalency | 20 |
Description
Replacement for Eiko Led17wpar38/fl/830k-dim-g4a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5458G)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 100T10/Hal-130V (100T10/HAL-130V)
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA)
- ILC Replacement For SATCO S11385 (S11385)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- ILC Replacement for Osram Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp (LED18PAR38/DIM/830/FL40 OSRAM SYLVANIA)
- ILC Replacement For NUVO LIGHTING S9570 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1S4R-5)
- ILC Replacement for Satco S9444 replacement light bulb lamp (S9444 SATCO)
- ILC Replacement for GE General Electric G.E Led10dr30v/827w replacement light bulb lamp (LED10DR30V/827W GE GENERAL ELECTRIC G.E)
- SATCO 6.5W PAR16 LED 3000K 40' beam Medium 120V (S9388)
- Ilc LED Light Bulbs