Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led12wbr40/840k-dim-g5 replacement light bulb lamp
Mfr # LED12WBR40/840K-DIM-G5 EIKO
Zoro # G202929335
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BR40
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED12WBR40/840K-DIM-G5 EIKO
- Zoro # G202929335
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BR40 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Description
Replacement for Eiko Led12wbr40/840k-dim-g5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- SATCO Bulb, CFL, 13W, T2, Medium Base, Spirals CFL (S7219)
- NITE IZE Rechargeable Pen Light (RPLRA-01-R7)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408TBZBB)
- ILC Replacement for Halco F32t8/741/eco/m LED Replacement replacement light bulb lamp (F32T8/741/ECO/M LED REPLACEMENT HALCO)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- ILC Replacement for Bulbrite 777082 replacement light bulb lamp (777082 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 33071atr (33071ATR LIGHT BULB / LAMP)
- ILC Replacement For TCP LED15A2150K (WW-Q88D-1)
- ILC Replacement for Satco 15t6 145v LED Replacement replacement light bulb lamp (15T6 145V LED REPLACEMENT SATCO)
- EURI LIGHTING LED A19 60W Dim ES (VA19-3020e)
- Ilc LED Light Bulbs