Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led12wbr40/830k-dim-g5 replacement light bulb lamp
Mfr # LED12WBR40/830K-DIM-G5 EIKO
Zoro # G602928891
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BR40
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED12WBR40/830K-DIM-G5 EIKO
- Zoro # G602928891
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BR40 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Description
Replacement for Eiko Led12wbr40/830k-dim-g5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- ILC Replacement for SYLVANIA FBO32/835/6/ECO (FBO32/835/6/ECO SYLVANIA)
- ILC Replacement for Osram Sylvania 23030 replacement light bulb lamp (23030 OSRAM SYLVANIA)
- ILC Replacement For SATCO S13112 (S13112)
- ILC Replacement for GAF Anscovision 788 replacement light bulb lamp (ANSCOVISION 788 GAF)
- ILC Replacement for Eiko 09997 replacement light bulb lamp (09997 EIKO)
- ILC Mazda 626 Year 2002 License Plate Light White LED light bulb lamp (626 YEAR 2002 LICENSE PLATE LIGHT WHITE LED)
- ILC Replacement for Osram Sylvania 22136 LED Replacement replacement light bulb lamp (22136 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement For EIKO, LED12W4PHG24Q830DMG7 (LED12W4PH/G24Q/830DM-G7)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- Ilc LED Light Bulbs