Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp
Mfr # LED-24-BA9S-R EIKO
Zoro # G302789396
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED-24-BA9S-R EIKO
- Zoro # G302789396
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 24 |
Description
Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE PENDANT BARN LIGHT BLK (65155)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- WESTGATE LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-1X4-4KLM-40K-D)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- ILC Replacement for Philips F40t12/841/alto LED Replacement replacement light bulb lamp (F40T12/841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 770589 replacement light bulb lamp (770589 BULBRITE)
- ILC Replacement for Eiko 09920 replacement light bulb lamp (09920 EIKO)
- ILC Replacement for GE General Electric G.E 84380 replacement light bulb lamp (84380 GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S3283 LED REPLACEMENT (WX-SLWH-7)
- ILC Replacement for Eiko Led-24-ba9s-g replacement light bulb lamp (LED-24-BA9S-G EIKO)
- SATCO 9.2W A19 LED - 50K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25012)
- Ilc LED Light Bulbs