Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led-120-mb-r replacement light bulb lamp
Mfr # LED-120-MB-R EIKO
Zoro # G902790129
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED-120-MB-R EIKO
- Zoro # G902790129
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Eiko Led-120-mb-r replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Precision Lighting 620w Code Becon Ps40 MPF replacement light bulb lamp (620W CODE BECON PS40 MPF PRECISION LIGHTING)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- TROY Calabria 1Lt Table Lamp (PTL1009)
- ILC Replacement For FULHAM SC120118CTW (SC-120-118-CTW)
- ILC Replacement for Halco T5fr25/850/dir2/ho/led replacement light bulb lamp (T5FR25/850/DIR2/HO/LED HALCO)
- ILC Replacement for Eiko 05742 replacement light bulb lamp (05742 EIKO)
- ILC Replacement For GE GENERAL ELECTRIC GE, LED18D38OW385025 (LED18D38OW385025)
- ILC Replacement For SATCO S22218 (S22218)
- ILC Replacement For SATCO S23142 (S23142)
- ILC Replacement For SYLVANIA 1142 LED REPLACEMENT (WX-SLC7-0)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- Ilc LED Light Bulbs