Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led-120-mb-g replacement light bulb lamp
Mfr # LED-120-MB-G EIKO
Zoro # G402789906
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED-120-MB-G EIKO
- Zoro # G402789906
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Eiko Led-120-mb-g replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal W-564-d-tc-p (W-564-D-TC-P UNIVERSAL)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ILC Replacement for PHILIPS F40CW/RS/EW/ALTO REPLACED BY (F40CW/RS/EW/ALTO REPLACED BY PHILIPS)
- SYLVANIA EMLIGHT1B/3DVTHR/S/WH (60764)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Welch Allyn 06500 LED Replacement replacement light bulb lamp (06500 LED REPLACEMENT WELCH ALLYN)
- ILC Replacement for Damar 29811n replacement light bulb lamp (29811N DAMAR)
- ILC Replacement for Panasonic Fv-11vhl1 LED Replacement replacement light bulb lamp (FV-11VHL1 LED REPLACEMENT PANASONIC)
- ILC Replacement for Satco 9.8a19/omni/300/led/5000k replacement light bulb lamp (9.8A19/OMNI/300/LED/5000K SATCO)
- ILC Replacement for Halco T8fr15/850/byp3/led replacement light bulb lamp, 25PK (T8FR15/850/BYP3/LED HALCO)
- SUPERIOR ELECTRIC 1-4.5V, 3W CREE XP-G2 LED Bulb (4-240BL)
- Ilc LED Light Bulbs