Shop All LED Light Bulbs
Ilc
Replacement for Eiko Led-12-festoon-w replacement light bulb lamp
Mfr # LED-12-FESTOON-W EIKO
Zoro # G902790099
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SV8.5-8 FESTOON CAP
- Bulb Shape FESTOON
- Voltage 12
- Watts 2
- Wattage Equivalency 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED-12-FESTOON-W EIKO
- Zoro # G902790099
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SV8.5-8 FESTOON CAP |
Bulb Shape | FESTOON |
Voltage | 12 |
Watts | 2 |
Wattage Equivalency | 2 |
Description
Replacement for Eiko Led-12-festoon-w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- METALUX Vt Rpl Lns For Vt2 Ser, 8' (VT2-8DR-U)
- DABMAR LIGHTING Fixture, Post Top, 102, B, Cast, Aluminum (GM102-B)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSNB)
- ILC Replacement for Eiko Led54wpt50kmog-g7 replacement light bulb lamp (LED54WPT50KMOG-G7 EIKO)
- ILC Replacement for Damar F40t12 Truetone 741 4100k LED Replacement replacement light bulb lamp (F40T12 TRUETONE 741 4100K LED REPLACEMENT DAMAR)
- ILC Replacement for LED 328 replacement light bulb lamp (328 LED)
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- ILC Replacement for Damar F25t8sp35/eco LED Replacement replacement light bulb lamp (F25T8SP35/ECO LED REPLACEMENT DAMAR)
- ILC Replacement for Satco 9.8a19/omni/300/led/5000k replacement light bulb lamp (9.8A19/OMNI/300/LED/5000K SATCO)
- SATCO 4.5W B11 LED 3000K Candelabra 120V (S8952)
- Ilc LED Light Bulbs