Shop All Incandescent Light Bulbs
Ilc
Replacement for Eiko Jc12v30w replacement light bulb lamp
Mfr # JC12V30W EIKO
Zoro # G302920645
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 30
- Voltage 12
- Bulb Color Temp. 3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC12V30W EIKO
- Zoro # G302920645
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 30 |
Voltage | 12 |
Bulb Color Temp. | 3300 |
Description
Replacement for Eiko Jc12v30w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11363 (S11363)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- COAST CUTLERY Dual Color Led Headlamp (19291)
- ILC Replacement for Grainger 5v072 replacement light bulb lamp (5V072 GRAINGER)
- ILC Replacement For GE GENERAL ELECTRIC GE 60AD (60A/D)
- ILC Replacement for Osram Sylvania 250r40/10 120v replacement light bulb lamp (250R40/10 120V OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 200br/fl 130v replacement light bulb lamp (200BR/FL 130V LIGHT BULB / LAMP)
- ILC Replacement for Philips 200ps30/rs/tf replacement light bulb lamp (200PS30/RS/TF PHILIPS)
- ILC Replacement for Satco S3929 replacement light bulb lamp, 2PK (S3929 SATCO)
- ILC Replacement for Eiko 17018 replacement light bulb lamp (17018 EIKO)
- Ilc Incandescent Light Bulbs