Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko Jc12v20w G4 replacement light bulb lamp
Mfr # JC12V20W G4 EIKO
Zoro # G803008545
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
- Watts 20
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC12V20W G4 EIKO
- Zoro # G803008545
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Watts | 20 |
Bulb Shape | T3 |
Description
Replacement for Eiko Jc12v20w G4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Greenfield One Globe Bath Light in Chrome (YB1761CH)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S11414)
- TCP LED, 12W, DIM, 30KFL, PAR30, Flood (LED12P30D30KFL)
- ILC Replacement for Sylvania 44860/fl replacement light bulb lamp (44860/FL SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Nli-4174-24 replacement light bulb lamp (NLI-4174-24 LIGHT BULB / LAMP)
- ILC Replacement for Naed 54726 replacement light bulb lamp (54726 NAED)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zeiss 3800-78-0030 replacement light bulb lamp (3800-78-0030 ZEISS)
- ILC Replacement for Philips Atom Infant Warmer replacement light bulb lamp (ATOM INFANT WARMER PHILIPS)
- ILC Replacement for Iwasaki Enl/cg replacement light bulb lamp (ENL/CG IWASAKI)
- Ilc Halogen Light Bulbs