Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko Hpl575ll/115v replacement light bulb lamp
Mfr # HPL575LL/115V EIKO
Zoro # G603008547
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Voltage 115
- Bulb Shape T6
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Watts 575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HPL575LL/115V EIKO
- Zoro # G603008547
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Voltage | 115 |
Bulb Shape | T6 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Watts | 575 |
Description
Replacement for Eiko Hpl575ll/115v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- METALUX Ssf 2 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-232-UNV-EB81-U)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (1819-1PK)
- POLICE SECURITY FLASHLIGHTS Lookout 1000 Lumen LED Multi-Mode Slide Focus Headlamp (98070)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania H9-65w replacement light bulb lamp (H9-65W OSRAM SYLVANIA)
- ILC Replacement for Astroscope 3000/2 replacement light bulb lamp (3000/2 ASTROSCOPE)
- ILC Replacement for Light Bulb / Lamp Jc24v-300wb replacement light bulb lamp (JC24V-300WB LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64475 Halogen replacement light bulb lamp (64475 HALOGEN SYLVANIA)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Tensor LT627 (LT627)
- Ilc Halogen Light Bulbs