Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko GBF replacement light bulb lamp
Mfr # GBF EIKO
Zoro # G403207713
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
- Watts 20
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # GBF EIKO
- Zoro # G403207713
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Watts | 20 |
Voltage | 12 |
Description
Replacement for Eiko GBF replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 25t61/2/cl/ss 130v replacement light bulb lamp (25T61/2/CL/SS 130V DAMAR)
- HALO H99Icat (H99ICAT)
- ILC Replacement for Philips 40a15/tf 130v replacement light bulb lamp (40A15/TF 130V PHILIPS)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- ILC Replacement for Innovera 38901 replacement light bulb lamp (38901 INNOVERA)
- ILC Replacement for Medical Illumination 011315-6 replacement light bulb lamp (011315-6 MEDICAL ILLUMINATION)
- ILC Replacement for Satco S2201 replacement light bulb lamp (S2201 SATCO)
- ILC Replacement for Sylvania 30227 replacement light bulb lamp (30227 SYLVANIA)
- ILC Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp (34-0428070-64 DONSBULBS)
- ILC Replacement for AH Lighting Mc/200/cl replacement light bulb lamp (MC/200/CL AH LIGHTING)
- ILB GOLD Replacement For Damar, Q40T4/Cl/G9 120V G9 Base (Q40T4/CL/G9 120V G9 BASE)
- Ilc Halogen Light Bulbs