Shop All LED Light Bulbs
Ilc
Replacement for Eiko F32t8/850k LED Replacement replacement light bulb lamp
Mfr # F32T8/850K LED REPLACEMENT EIKO
Zoro # G802827932
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/850K LED REPLACEMENT EIKO
- Zoro # G802827932
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 18 |
Description
Replacement for Eiko F32t8/850k LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- ILC Replacement for TCP 80101950 replacement light bulb lamp (80101950 TCP)
- ILC Replacement for Norman Lamps F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 NORMAN LAMPS)
- HALO E7Icat (E7ICAT)
- ILC Replacement for Eiko Led17wpar38/fl/830k-dim-g4a replacement light bulb lamp (LED17WPAR38/FL/830K-DIM-G4A EIKO)
- ILC Replacement for Satco 13par30/sn/led/40 Foot /5000k/120v/d replacement light bulb lamp (13PAR30/SN/LED/40`/5000K/120V/D SATCO)
- ILC Replacement for Westinghouse 03630 Warm White LED Replacement replacement light bulb lamp (03630 WARM WHITE LED REPLACEMENT WESTINGHOUSE)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- ILC Replacement For LIGHT BULB LAMP, LEDYELLOWT5 DC36130V 12 (LED-YELLOW-T5 -DC-36-130V 1/2)
- ILC Replacement for Satco 12br40/ E26/ 3000k/ Dimmable replacement light bulb lamp (12BR40/ E26/ 3000K/ DIMMABLE SATCO)
- SATCO 36W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16440)
- Ilc LED Light Bulbs