Shop All LED Light Bulbs
Ilc
Replacement for Eiko F32t8/841k LED Replacement replacement light bulb lamp
Mfr # F32T8/841K LED REPLACEMENT EIKO
Zoro # G002828234
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/841K LED REPLACEMENT EIKO
- Zoro # G002828234
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Eiko F32t8/841k LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charge Bank, Charges Up to 5 Flashlights (75400)
- ILC Replacement for Vivitar 5000af replacement light bulb lamp (5000AF VIVITAR)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- ILC Replacement for GE General Electric G.E Led11et8/g/3/830 replacement light bulb lamp (LED11ET8/G/3/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement For EIKO 10263 (10263)
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- ILC Replacement for CEC Industries 7532 Green LED Replacement replacement light bulb lamp (7532 GREEN LED REPLACEMENT CEC INDUSTRIES)
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- FEIT ELECTRIC LED DIM T4 GY6.35 WW 35W (BP35JCD/830/LED)
- Ilc LED Light Bulbs