Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack
Mfr # EXN-FG-24V EIKO
Zoro # G503207569
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Voltage 24
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EXN-FG-24V EIKO
- Zoro # G503207569
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Voltage | 24 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Watts | 50 |
Description
Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO STAND TROUBLE LIGHT 25' CORD 16/3 SJT (BYSL-425A)
- GREENGATE Room Controllerpl 3Zone Dim Enhance W/Pm (RC3DE-PL)
- ILC Replacement for PEC Mv-250/mog/h37kb replacement light bulb lamp (MV-250/MOG/H37KB PEC)
- ILC Replacement For SATCO 65713 (65-713)
- ILC Replacement for GE GENERAL ELECTRIC G.E 60A/HAL/CL (60A/HAL/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fujix / Fujinon 388d replacement light bulb lamp (388D FUJIX / FUJINON)
- ILC Replacement for GE General Electric G.E 34715 replacement light bulb lamp (34715 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 88515 replacement light bulb lamp (88515 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Chauvet DJ Squeeze replacement light bulb lamp (DJ SQUEEZE CHAUVET)
- ILC Replacement for Marus 014r207 replacement light bulb lamp (014R207 MARUS)
- ILC Replacement for Colortran 214-012 750w replacement light bulb lamp (214-012 750W COLORTRAN)
- Ilc Halogen Light Bulbs