Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko Dt55/65/rs replacement light bulb lamp
Mfr # DT55/65/RS EIKO
Zoro # G903433322
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 55
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # DT55/65/RS EIKO
- Zoro # G903433322
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 55 |
Bulb Color Temp. | 6500 |
Description
Replacement for Eiko Dt55/65/rs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 27K (S29815)
- ILC Replacement For LIGHT BULB LAMP, F25T8350BL18INTF (F25T8/350BL/18IN/TF)
- METALUX Hbled Ld5 18000Lm W Unv 5000K Ed2 U (HBLED-LD5-18SE-W-UNV-L850-ED2-U)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- ILC Replacement for Westinghouse F36ttl/841 replacement light bulb lamp (F36TTL/841 WESTINGHOUSE)
- ILC Replacement for Satco Fc8t9/ww/rs replacement light bulb lamp (FC8T9/WW/RS SATCO)
- ILC Replacement for Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO SYLVANIA)
- ILC Replacement for Yucheng FC 22w/t9 replacement light bulb lamp (FC 22W/T9 YUCHENG)
- ILC Replacement for Flowtron Bf-215 replacement light bulb lamp (BF-215 FLOWTRON)
- ILC Replacement for PHILIPS PL-L 18W/841/4P (PL-L 18W/841/4P PHILIPS)
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B-11W)
- Ilc Fluorescent Light Bulbs