Shop All Halogen Light Bulbs
Ilc
Replacement for Eiko Dat/dak replacement light bulb lamp
Mfr # DAT/DAK EIKO
Zoro # G003206765
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 500
- Bulb Shape T10
- Bulb Color Temp. 3200
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DAT/DAK EIKO
- Zoro # G003206765
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 500 |
Bulb Shape | T10 |
Bulb Color Temp. | 3200 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Description
Replacement for Eiko Dat/dak replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UVP Tmw-20 365 NM replacement light bulb lamp (TMW-20 365 NM UVP)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- ILC Replacement for Topcon Sl-4ed Main Bulb replacement light bulb lamp (SL-4ED MAIN BULB TOPCON)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement for Topcon Sl-1e replacement light bulb lamp (SL-1E TOPCON)
- ILC Replacement for Satco S3198 replacement light bulb lamp, 2PK (S3198 SATCO)
- ILC Replacement for Light Bulb / Lamp 34-0428070-64 replacement light bulb lamp (34-0428070-64 LIGHT BULB / LAMP)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- Ilc Halogen Light Bulbs