Shop All HID Light Bulbs
Ilc
Replacement for Eiko Cmp70/t6/930 replacement light bulb lamp
Mfr # CMP70/T6/930 EIKO
Zoro # G803016243
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70
- Bulb Shape T6
- Bulb Color Temp. 3000
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Voltage 120.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CMP70/T6/930 EIKO
- Zoro # G803016243
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 70 |
Bulb Shape | T6 |
Bulb Color Temp. | 3000 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Voltage | 120.07 |
Description
Replacement for Eiko Cmp70/t6/930 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania F8t5/sw/bl/1/6 replacement light bulb lamp, 2PK (F8T5/SW/BL/1/6 OSRAM SYLVANIA)
- HALO Metal Baffle, 5001 (5001P)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- ILC Replacement for Light Bulb / Lamp 500t20/63 replacement light bulb lamp (500T20/63 LIGHT BULB / LAMP)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- ILC Replacement for Hali-brite L-801 replacement light bulb lamp (L-801 HALI-BRITE)
- ILC Replacement for Iwasaki 55201 replacement light bulb lamp (55201 IWASAKI)
- ILC Replacement For HALCO MP150UMED (MP150/U/MED)
- ILC Replacement For SYLVANIA H36GW1000DX (WW-7Q9U-9)
- ILC Replacement for Philips 467308 replacement light bulb lamp (467308)
- Ilc HID Light Bulbs