Shop All Fluorescent Light Bulbs
Ilc
Replacement for Eiko A20/65k replacement light bulb lamp
Mfr # A20/65K EIKO
Zoro # G303433755
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 20
- Watts 20
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # A20/65K EIKO
- Zoro # G303433755
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 120 |
Bulb Color Temp. | 6500 |
Description
Replacement for Eiko A20/65k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- ILB GOLD Compact Fluorescent Bulb Double Twin-2 Pin Base, Replacement For Light Bulb / Lamp, F18Tbx/827/2P (F18TBX/827/2P)
- ILC Replacement for Philips Fbo32/735/6/eco replacement light bulb lamp, 12PK (FBO32/735/6/ECO PHILIPS)
- ILC Replacement for Zoro 4hp30 replacement light bulb lamp (4HP30 ZORO)
- ILC Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp (T5 22W 6400K G10Q-4 EXCEL)
- ILC Replacement for Halco F39bx/spx35/rs replacement light bulb lamp, 2PK (F39BX/SPX35/RS HALCO)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- ILC Replacement for Sylvania Fo17/841/xp/eco3 replacement light bulb lamp (FO17/841/XP/ECO3 SYLVANIA)
- ILC Replacement for Halco 109710 replacement light bulb lamp (109710 HALCO)
- Ilc Fluorescent Light Bulbs