Shop All LED Light Bulbs
Ilc
Replacement for Eiko 967 White LED Replacement replacement light bulb lamp
Mfr # 967 WHITE LED REPLACEMENT EIKO
Zoro # G502865746
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 967 WHITE LED REPLACEMENT EIKO
- Zoro # G502865746
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Eiko 967 White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf26dt/e/in/841/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/841/ECO SYLVANIA)
- MUTUAL INDUSTRIES Mutual Industries, 7100-0-22 Wall Ties, 2, 2.5 Inch Height, 7 Inch Width (7100-0-22)
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- ILC Replacement for Robertson Cc48 (CC48 ROBERTSON)
- ILC Replacement for Satco 9.8a19/omni/300/led/5000k replacement light bulb lamp (9.8A19/OMNI/300/LED/5000K SATCO)
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- ILC Replacement For SATCO S29439 (S29439)
- ILC Replacement for Eiko 07984 replacement light bulb lamp (07984 EIKO)
- ILC Replacement For SATCO S23142 (S23142)
- ILC Replacement for GE General Electric G.E 12078 White LED Replacement replacement light bulb lamp (12078 WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK (Std1-4 Indicator Panel)
- Ilc LED Light Bulbs